50 x 58 in. Tub & Shower Wall in White
Durawall® 50 x 58 in. Tub & Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 30 In. x 60 In. alcove, Adhesive mounts to dry wall or like surfaces
- Meets ANSI Z124.2017
- Molded fiberglass, 3 piece
- Adhesive mount to drywall or like surfaces
- Mold and mildew resistant
- Adhesive and caulking provided
- Smooth, colorfast glossy finish
- Design allows for placement of grab bars per ADA and cut out for a window
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Durawall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 58 in
- Installation Type:
- Alcove
- Length:
- 30 in
- Material:
- Fiberglass
- Material Type:
- SMC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 58 in
- Overall Length:
- 30 in
- Overall Width:
- 60 in
- Package Quantity:
- 3
- Product Type:
- Bathtub Wall
- UL Listed:
- No
- Vandal Resistant:
- No
- Wall Installation:
- Glue-Up
- WaterSense Labeled:
- No
- Weight:
- 66 lb
- Width:
- 60 in