L-Shape Fold-Down Seat Model in White

You last purchased this on
 
E.L. Mustee & Sons

CareGiver® L-Shape Fold-Down Seat Model in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

CareGiver® L-Shape Fold-Down Seat Model in White

  • Fast #
  • Part #M390403
  • Item #3106798
  • Manufacturer Part #390.403
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White, Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth cushion edges without corded piping – eliminates discomfort for pressure-sensitive bathers
  • Fire and mildew resistant
  • White L-shaped cushion seat filled with high-resilience, high-density foam to maintain original shape
  • Easy to install and clean – cushion surface is stain resistant
  • Right Hand fold-down seat
  • Rust-resistant stainless steel hardware, easy to install and clean, cushion surface is stain resistant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Above Floor Rough:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
CareGiver®
Color Finish Category:
Whites
Color Finish Name:
White, Stainless Steel
Depth:
14-1/2 in
Drain Included:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
21 in
Material:
Foam, Stainless Steel, Plastic
Material Type:
Vinyl
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Overall Length:
21 in
Overall Width:
26 in
Product Type:
Fold-down Seat
Shape:
Rectangular
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
23 lb
Weight Capacity:
400 lb
Width:
26 in
Work Load Limit:
400 lb
cUPC Certified:
No