E.L. Mustee & Sons

Rectangle Fold Down Tub Seat in White

Part #M390409  |  Manufacturer Part #390.409

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Length: 26 in

Material: Stainless Steel

Overall Length: 26 in