Undermount Utility Sink in White

Part #MUS2218  |  Item #7637721  |  Manufacturer Part #2218

$ 181.58 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of molded fiberglass, 22 In. x 18 In.
  • Can be under or top mounted
  • Meets ANSI Z124.2017, IAPMO
  • Accommodates multiple faucets

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124 2017

ASTM Specifications: ASTM E-84

Above Floor Rough: No

Adjustable: No

Application: Residential

BAA Compliant: Yes

Basin Shape: Rectangle

Basin Width: 22 in

CARB OTC LEED Compliant: No

Capacity: 12 gal

Color Finish: White

Color Finish Category: Whites

Depth: 10-1/2 in

Drain Included: No

Drain Location: Center

Drain Opening: 3-1/4 in

End Connection 1: Slip

End Connections: Slip

FM Approved: No

Faucet Mount: [Top Mount, Wall Mount]

Fits Pipe Size: 3-1/2 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: Yes

Installation Type: Cabinet Mount

Length: 18 in

Material Type: SMC

Maximum Temperature: 200

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Length: 18 in

Overall Width: 22 in

Product Type: Laundry Sink

Shape: Rectangular

Sink Bowl Size: 22 in x 18 in x 10-1/2 in

Sink Depth: 10-1/2 in

Sink Installation Type: [Undermount, Self-rimming]

Sink Material: Fiberglass

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 16

Weight Capacity: 130

Width: 22 in

Work Load Limit: 130

cUPC Certified: No