E.L. Mustee & Sons Utilatub® 1-1/2 in. Single Wall Mount Laundry Tray
M15W
SHIPPING INFORMATION
This Product is not Available for Purchase.
DESCRIPTION
- 19 gal capacity, extra deep 13" tub with smooth surface
- 23 1/2" x 23" 19 gal capacity
- Accommodates dual-handle faucet with 4" center
- Connects to standard 1 1/2" P
- Leak proof, integrally molded-in drain with stopper
- Mustee's proprietary structural thermoplastic resins and innovative molding process creating extreme strength and durability
- Single Bowl
- Utilatub
- Wall mount
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Laundry, Utility
- CSA Certified
- CSA B45
- Collection
- Utilatub®
- Fitting Size 1
- 1-1/2 in
- IAPMO Listed
- Yes
- Width
- 23 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday