18 x 24 in. Floor Mount Laundry Sink in White
Utilatub® 18 x 24 in. Floor Mount Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mold and mildew resistant components
- Easy to assemble and install
- Includes finished steel legs with adjustable levelers
- Color-fast white finish
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- Above Floor Rough:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Shape:
- Rectangle
- Basin Width:
- 18 in
- CARB OTC LEED Compliant:
- No
- Capacity:
- 15 gal
- Collection:
- Utilatub®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Drain Included:
- Yes
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Top Mount, Wall Mount
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 24 in
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Overall Height:
- 33 in
- Overall Length:
- 24 in
- Overall Width:
- 18 in
- Product Type:
- Tub
- Shape:
- Rectangular
- Sink Depth:
- 13 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 18 in x 24 in
- Strainer Style:
- Molded-In
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 17 lb
- Weight Capacity:
- 130 lb
- Width:
- 18 in
- Work Load Limit:
- 130 lb
- cUPC Certified:
- Yes