34 x 20 x 24 in. Single Floor Mounting Laundry Tray

You last purchased this on
 
E.L. Mustee & Sons

Utilatub® 34 x 20 x 24 in. Single Floor Mounting Laundry Tray

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Utilatub® 34 x 20 x 24 in. Single Floor Mounting Laundry Tray

  • Fast #
  • Part #M19F
  • Item #2183
  • Manufacturer Part #19F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Produced with Mustee’s proprietary structural thermoplastic resins and innovative cellular molding process creating extreme strength & durability
  • 18 Gallon capacity, extra deep 13? tub with smooth surface
  • High strength, one piece molded construction
  • Easy to assemble and install
  • Floor model includes heavy gauge steel legs with adjustable levelers
  • Mold and mildew-resistant components
  • Large, self-draining back shelf with retainer curb that prohibits water run-off except into tub.
  • Leak-Proof, integrally molded-in drain with stopper
  • Color-fast white finish
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124 2017
Above Floor Rough:
Yes
Adjustable:
No
Application:
Residential
BAA Compliant:
Yes
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45S1, CSA B45.0-02, CSA B45.5
Capacity:
18 gal
Collection:
Utilatub®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12-3/8 in
Drain Included:
Yes
Drain Location:
Rear
Drain Opening:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
FM Approved:
No
Faucet Center Size:
4 in
Faucet Mount:
Top Mount, Wall Mount
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
33 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
24 in
Material:
Plastic
Material Type:
Thermoplastic, Polypropylene
Maximum Temperature:
200
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Product Type:
Tray
Shape:
Rectangular
Sink Bowl Size:
24 in x 20 in x 34 in
Sink Depth:
14-3/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Plastic
Sink Size, Overall:
20 in x 24 in
Strainer Style:
Molded-In
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
20 lb
Weight Capacity:
150 lb
Work Load Limit:
150 lb
cUPC Certified:
Yes