34 x 40 in. Floor Mount Laundry Sink Tray
Utilatwin® 34 x 40 in. Floor Mount Laundry Sink Tray
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Produced with Mustee’s proprietary DURASTONE® - combination of fiberglass and crushed stone blended with special resins for extra strength and durability
- Includes Twin-Drain Waste connector which joins drain assemblies to assure rapid and uniform waste water discharge…includes washers, slip nuts and stoppers.
- High strength, one piece molded construction
- Floor model includes heavy gauge steel legs with adjustable levelers
- Mold and mildew-resistant components
- 19 Gallon capacity per tub, extra deep 13? tubs with smooth surfaces
- Large, self-draining back shelf with retainer curb that prohibits water run-off except into tub.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- ASTM:
- ASTM E-84
- Above Floor Rough:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Shape:
- Rectangle
- Basin Width:
- 40 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45S1, CSA B45.0-02, CSA B45.5
- Capacity:
- 19 gal
- Collection:
- Utilatwin®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-3/8 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- FM Approved:
- No
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Top Mount, Wall Mount
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 24 in
- Material:
- Fiberglass
- Material Type:
- SMC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overall Height:
- 33 in
- Overall Length:
- 24 in
- Overall Width:
- 40 in
- Product Type:
- Tray
- Shape:
- Rectangular
- Sink Bowl Size:
- 24 in x 40 in x 34 in
- Sink Depth:
- 14-3/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Fiberglass
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 40 in x 24 in
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 48 lb
- Weight Capacity:
- 260 lb
- Width:
- 40 in
- Work Load Limit:
- 260 lb
- cUPC Certified:
- No