Wall Mount Kit for E.L. Mustee & Sons 17W Laundry Sink
Wall Mount Kit for E.L. Mustee & Sons 17W Laundry Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product for mounting on wall
- Bracket and side supports
- Product is hardware for 17W
- Used to secure tub to concrete or stud wall
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 17W Laundry Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic, Polypropylene
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Mounting Hardware
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.3 lb