Elan Lighting

35W 3-Light GU10 Base Pendant in Polished Chrome

Part #E83163  |  Manufacturer Part #83163

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 10-1/4 in

Installation Type: Ceiling Mount

Length: 22 in

Light Bulb Base Type: GU10

Lighting Direction: Down Lighting

Lighting Style: Contemporary, Modern

Material: Glass

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 35

Width: 22 in