Elan Lighting

40W 6-Light G9 Base Pendant in Polished Chrome

Part #E83248  |  Manufacturer Part #83248

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Halogen

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Blown, Saucer

Height: 17-3/4 in

Installation Type: Ceiling Mount

Length: 32 in

Light Bulb Shape Code: G9

Lighting Direction: Down Lighting

Lighting Style: Contemporary, Modern

Material: Glass

Number Of Lights: 6

UL Listed: No

Volts: 120V

Watts: 40

Width: 11 in