Elan Lighting Kotton™ 3.6W 3-Light Wall Sconce in Satin Nickel

E83280

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Kotton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
14-1/4 in
Number Of Lights
1
Watts
3.6
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday