Elan Lighting

Krysalis™ 4-Light Bath Bracket in Polished Chrome

Part #E83071  |  Manufacturer Part #83071

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Krysalis™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: [Clear, White Metal Filigree]

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 60

Width: 5-1/4 in