Elan Lighting Rockne™ 1-Light Wall Sconce in Polished Chrome

E83135

Manufacturer Part #: 83135

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Ballast Type
Electronic
Bulb Type
Halogen
Collection
Rockne™
Depth
7 in
ETL Listed
Yes
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
G4
Lighting Direction
Ambient Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
7 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday