24W LED Vanity Fixture in Polished Chrome

You last purchased this on
 
élan

Neltev™ 24W LED Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
élan

Neltev™ 24W LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #KK83736
  • Item #7174616
  • Manufacturer Part #83736
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Neltev™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
3 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White Acrylic
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lumens:
1394.83
Material:
Glass
Number of Lights:
1
UL Listed:
No
Watts:
24 W
Width:
24 in