0 items

Elco Lighting Cylinder Fixture

EET1628

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Diameter
2-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
5 in
Installation Type
Ceiling Mount
Length
3 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Direction
Down Lighting
Material
Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday