0 items

Elco Lighting Low Voltage Adjustable Step Baffle Trim

EEL1493

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4-3/4 in
Energy Star Compliant
No
Light Bulb Shape Code
MR16
Lighting Direction
Down Lighting
Material
Phenolic
UL Listed
No
Volts
12V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday