115V 1500 RPM Electric Fan Motor
115V 1500 RPM Electric Fan Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1.7
- Length:
- 3-5/8 in
- Material:
- Cast Iron
- Motor Enclosure:
- Semi Enclosed
- Power Source:
- Electric
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 50 W