1/4 x 3/4 in. 80 gph PVC, PVDF, PTFE, 316 Stainless Steel, Polypropylene and 304 Stainless Steel Barbed Total Chlorine Analyzer with Automatic pH Compensation

Part #E12900401  |  Item #5092897  |  Manufacturer Part #12900-40-1

Call for Pricing EACH

Flow Rate:

80 gph
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No expensive reagents
  • EPA 334.0 compliant
  • Panel-mounted ready-to use system incorporates a flow device, pH sensor, chlorine sensor and transmitter
  • Measures all chlorine species in water, combined and free chlorine
  • Three electrode amperometric sensor allows ions to diffuse in and out of the porous membrane and react with the acidic KI electrolyte to form iodine
  • Iodine is reduced at the cathode back to iodide and the current produced is proportional to total chlorine
  • The pH sensor provides accurate compensation for samples between pH 4 to pH 12
  • Power: 100-240 VAC

Specifications

AMP: [0.25, 5]

CE Approved: Yes

EPA Compliant: No

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

Fitting Size 1: 1/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/4 in x 3/4 in

Flow Rate: 80 gph

Height: 12 in

Material: [Plastic, Stainless Steel, Glass]

Material Type: [PVC, PVDF, PTFE, Polypropylene, 304 SS, 316 SS]

Maximum Temperature: 212

NEMA Specifications: NEMA 4X

NSF Certified: No

Power Source: Electric

Product Type: Barbed Total Chlorine Analyzer with Automatic pH Compensation

Temperature Range: 0 to 45 Deg C

UL Listed: No

Volts: 110/220V

Waterworks Application: Water

Width: 24 in