Commercial and Residential Electric Boiler 61 MBH

You last purchased this on
 
Electro Industries

TS Series Commercial and Residential Electric Boiler 61 MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Electro Industries

TS Series Commercial and Residential Electric Boiler 61 MBH

  • Fast #
  • Part #EEBS18
  • Item #1893671
  • Manufacturer Part #EB-S-18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temperature set point dial
  • Staging elements
  • Outlet water temperature sensing
  • Medium: Hot Water
  • Assembly Type: Packaged
  • Frequency: 60 Hz
  • ASME Boiler vessel with 20 yr warranty
  • Wall mount
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
75
Application:
Commercial, Residential
BTU:
61000
BTU Heat Rating:
61434 Btu/h
Collection:
TS Series
Depth:
17 in
Energy Star Compliant:
No
Height:
38 in
Input (MBH):
61 MBH
Installation Type:
Wall Mount
Length:
17 in
Material:
Steel
Nominal Heater Size (kilowatts):
18
Phase:
Single Phase
Power Source:
Electric
Return Pipe Connection:
1-1/4 in
Stages:
Four
Supply Pipe Connection Size:
1-1/4 in
Volts:
240V
Width:
17 in