Electro Industries TS Series Commercial and Residential Electric Boiler 92 MBH

EEBS27

Manufacturer Part #: EB-S-27

Input MBH

92 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Outlet water temperature sensing
  • Temperature set point dial
  • Staging elements
  • Wall Mount
  • ASME Boiler vessel with 20-year warranty
  • Assembly Type: Packaged
  • Frequency: 60 Hz
  • Medium: Hot Water
  • Parts Warranty: 2 Years

SPECIFICATIONS

AMP
113
Application
Commercial, Residential
BTU
92000
BTU Heat Rating
92151 Btu/h
Boiler Type
Electric
Collection
TS Series
Depth
17 in
Height
38 in
Input MBH
92 MBH
Installation Type
Wall Mount
Nominal Heater Size kilowatts
27
Phase
Single Phase
Return Pipe Connection
1-1/4 in
Stages
Six
Supply Pipe Connection
1-1/4 in
Volts
240V
Watts
27
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday