Electro Industries TS Series Electric Boiler 34 MBH

EBMA10

Manufacturer Part #: EB-MA-10

Input MBH

34 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Outlet water temperature sensing
  • Temperature set point dial
  • Modulating
  • Wall mount
  • ASME Boiler vessel with 20 yr warranty
  • 2-second power-off delay allows dust extraction to continue for 2 seconds after drill is switched off
  • Lightweight at only 3.3 lbs
  • DEWALT is firmly committed to being the best in the business, and this commitment to being number one extends to everything they do, from product design and engineering to manufacturing and service

SPECIFICATIONS

BTU
34000
BTU Heat Rating
34000 Btu/h
Boiler Type
Electric
Collection
TS Series
Height
28 in
Input MBH
34 MBH
Phase
Single Phase
Return Pipe Connection
1 in
Supply Pipe Connection
1 in
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday