Electro Industries

TS Series Electric Boiler 34 MBH Electric

Part #EBMS10  |  Manufacturer Part #EB-MS-10

Input MBH :

34 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Outlet water temperature sensing
  • Temperature set point dial
  • Staging elements
  • Wall Mount
  • ASME Boiler vessel with 20-year warranty
  • Assembly Type: Packaged
  • Frequency: 60 Hz
  • Medium: Hot Water
  • Parts Warranty: 2 Years

Specifications

AMP: 41.66

BTU: 34000

BTU Heat Rating: 34000 Btu/h

Boiler Type: Electric

Capacity: 2.2 gal

Collection: TS Series

Depth: 10 in

Energy Star Compliant: No

Height: 28 in

Ignition System: Electronic Ignition

Input MBH : 34 MBH

Installation Type: Wall Mount

Length: 10 in

Material: Steel

Nominal Heater Size kilowatts : 10

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 1 in

Stages: Two

Supply Pipe Connection: 1 in

Volts: 240V

Watts: 10

Width: 17 in