Electric Boiler 34 MBH Electric
TS Series Electric Boiler 34 MBH Electric
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 42
- BTU Heat Rating:
- 34000 Btu/h
- Boiler Type:
- Electric Boiler
- CSA Certified:
- Yes
- Capacity:
- 2.20 gal
- Collection:
- TS Series
- Depth:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 28 in
- Input (MBH):
- 34 MBH
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 17 in