Electro Industries TS Series Electric Boiler 34 MBH Electric

EEBMX10

Manufacturer Part #: EB-MX-10

Input MBH

34 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Assembly Type: Packaged
  • Frequency: 60 Hz
  • Medium: Hot Water
  • Parts Warranty: 2 Years

SPECIFICATIONS

AMP
41.66
BTU Heat Rating
34000 Btu/h
Boiler Type
Electric
CSA Certified
Yes
Capacity
2.20 gal
Collection
TS Series
Depth
10-13/100 in
Height
27-15/16 in
Input MBH
34 MBH
Installation Type
Wall Mount
Maximum Pressure
30 psi
NSF Certified
No
Nominal Heater Size kilowatts
10
Phase
Single Phase
Power Source
Electric
Return Pipe Connection
1 in
Stages
Modulating
Supply Pipe Connection
1 in
UL Listed
No
Volts
240V
Watts
10
Width
16-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday