Electro Industries TS Series Electric Boiler 46 MBH

EEBWA13

Manufacturer Part #: EBWA13

Input MBH

46 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Outlet water temperature sensing
  • Temperature set point dial
  • Modulating element
  • Wall mount
  • ASME Boiler vessel with 20 yr warranty

SPECIFICATIONS

BTU
46000
BTU Heat Rating
46075 Btu/h
Boiler Type
Electric
Collection
TS Series
Height
38 in
Input MBH
46 MBH
Phase
Single Phase
Return Pipe Connection
1-1/4 in
Supply Pipe Connection
1-1/4 in
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday