Electric Boiler 46 MBH
TS Series Electric Boiler 46 MBH
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 46000
- BTU Heat Rating:
- 46075 Btu/h
- Collection:
- TS Series
- Energy Star Compliant:
- No
- Height:
- 38 in
- Input (MBH):
- 46 MBH
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Material:
- Steel
- Nominal Heater Size (kilowatts):
- 13.5
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in