Electro Industries TS Series Electric Boiler 51 MBH

EBMS15

Manufacturer Part #: EB-MS-15

Input MBH

51 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Outlet water temperature sensing
  • Temperature set point dial
  • Staging elements
  • Wall Mount
  • ASME Boiler vessel with 20-year warranty
  • Assembly Type: Packaged
  • Frequency: 60 Hz
  • Medium: Hot Water
  • Parts Warranty: 2 Years

SPECIFICATIONS

AMP
63
BTU
51000
BTU Heat Rating
51000 Btu/h
Boiler Type
Electric
Collection
TS Series
Depth
10 in
Height
28 in
Ignition System
Electronic Ignition
Input MBH
51 MBH
Installation Type
Wall Mount
Nominal Heater Size kilowatts
15
Phase
Single Phase
Return Pipe Connection
1 in
Stages
Three
Supply Pipe Connection
1 in
Volts
240V
Watts
15
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday