Electro Industries TS Series Electric Boiler 51 MBH Electric

EEBMS15

Manufacturer Part #: EB-MS-15

Input MBH

51 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
63
BTU
51000
BTU Heat Rating
51000 Btu/h
Boiler Type
Electric
CSA Certified
Yes
Capacity
2.2 gal
Collection
TS Series
Depth
10 in
Height
28 in
Input MBH
51 MBH
Installation Type
Wall Mount
Maximum Pressure
30 psi
Phase
Single Phase
Power Source
Electric
Return Pipe Connection
1 in
Supply Pipe Connection
1 in
Volts
240V
Watts
15
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday