Electro Industries TS Series Electric Boiler 68 MBH Electric

EEBMO20

Manufacturer Part #: EB-MO-20

Input MBH

68 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
83
BTU
68000
BTU Heat Rating
68000 Btu/h
Boiler Type
Electric
Capacity
2.2 gal
Collection
TS Series
Height
28 in
Ignition System
Electronic Ignition
Input MBH
68 MBH
Phase
Single Phase
Power Source
Electric
Return Pipe Connection
1 in
Supply Pipe Connection
1 in
Volts
240V
Watts
20
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday