TS Series Electric Boiler 77 MBH

Part #EEBWO23  |  Item #1893672  |  Manufacturer Part #EB-W-O-23

Call for Pricing EACH

Input MBH :

77 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Outlet water temperature sensing
  • Temperature set point dial
  • Modulating element
  • Outdoor temperature reset
  • Wall mount
  • ASME Boiler vessel with 20 yr warranty

Specifications

BTU: 77000

BTU Heat Rating: 76792 Btu/h

Boiler Type: Electric

Collection: TS Series

Energy Star Compliant: No

Height: 38 in

Input MBH : 77 MBH

Length: 17 in

Material: Steel

Phase: Single Phase

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

Width: 17 in