Electro Industries TS Series Electric Boiler 77 MBH Electric

EEBWX23

Manufacturer Part #: EB-WX-23

Input MBH

77 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Assembly Type: Packaged
  • Frequency: 60 Hz
  • Medium: Hot Water
  • Parts Warranty: 2 Years

SPECIFICATIONS

AMP
94
BTU
77000
BTU Heat Rating
76792 Btu/h
Boiler Type
Electric
CSA Certified
Yes
Collection
TS Series
Depth
17-1/16 in
End Connection 2
NPT
End Connections
NPT
Flow Rate
5.11 gpm
Height
38 in
Input MBH
77 MBH
Installation Type
Wall Mount
Maximum Pressure
30 psi
NSF Certified
No
Nominal Heater Size kilowatts
22.5
Phase
Single Phase
Power Source
Electric
Return Pipe Connection
1-1/4 in
Stages
Modulating
Supply Pipe Connection
1-1/4 in
UL Listed
No
Volts
240V
Watts
23
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday