3/4 in. x 66 ft. General Purpose Tape in White

You last purchased this on
 
Electro Tape

3/4 in. x 66 ft. General Purpose Tape in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Electro Tape

3/4 in. x 66 ft. General Purpose Tape in White

  • Fast #
  • Part #ELE15063
  • Item #7367431
  • Manufacturer Part #15063
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Marking, Taping
Color Finish Category:
Whites
Color Finish Name:
White
Length:
66 ft
Material:
Plastic
Material Type:
Vinyl
Tool Type:
Marking Tape
UL Listed:
No
Width:
3/4 in