60 yd. x 2 in. Duct Tape in Blue
60 yd. x 2 in. Duct Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 60 yd
- Product Type:
- Duct Tape
- Width:
- 2 in