4 x 4 x 2 in. IPS Electrofusion Reducing DR 11 MDPE High Volume IPT Tap On Pipe Tee with 4.7R Pin for PE2406 Pipe in Yellow
Electrofusion Coupling 4 x 4 x 2 in. IPS Electrofusion Reducing DR 11 MDPE High Volume IPT Tap On Pipe Tee with 4.7R Pin for PE2406 Pipe in Yellow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055, ASTM D-3261
- Application:
- HDPE Pipe
- CSA Certified:
- CSA B137.4.1
- Clean Bagged:
- No
- Collection:
- Electrofusion Coupling
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11