Electrofusion Coupling 6 x 6 x 2 in. IPS Electrofusion Reducing DR 11 MDPE High Volume IPT Tap On Pipe Tee with 4.7R Pin for PE2406 Pipe in Yellow

Part #MPEI11E47RBHVTTUK  |  Item #4378138  |  Manufacturer Part #10009500

$ 100.91 EACH
(Pricing is for 6 in x 6 in x 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in x 3 in x 2 in

    Part #MPEI11E47RBHVTTMKItem #4375377Mfr. Part #10009496

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 87.97 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #MPEI11E47RBHVTTPKItem #4428504Mfr. Part #10009498

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 95.08 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 2 in

    Part #MPEI11E47RBHVTTUKItem #4378138Mfr. Part #10009500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 100.91 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-2513, ASTM F-1055, ASTM D-3261]

Application: HDPE Pipe

CSA Certified: CSA B137.4.1

Clean Bagged: No

Collection: Electrofusion Coupling

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 2 in

Fitting Sizes: 6 in x 6 in x 2 in

Fitting Type: Reducing

Material: [Plastic, Steel]

Material Type: MDPE

NSF Certified: No

Schedule Class: SDR 11