23-5/8 in. 2.4 cf 14-Cycle Electric Steam Front Load Washer in White
This product has been replaced by
Manufacturer Part #EFLS210TIW
23-5/8 in. 2.4 cf 14-Cycle Electric Steam Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- IQ-Touch™ controls offer clean, sleek style to fit any space and provide easy operation
- Perfect Steam™ washer vents from the bottom so it uses the natural rise of steam to more effectively remove stains
- Remove 99% of bacteria and 95% of common household allergens with a deep clean sanitation cycle
- Stackable design
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/2 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Type:
- Front Load Washer
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in