0 items

Electrolux Home Products IQ-Touch™ 27 in. 8 cf 120/240V 11-Cycle Front Load Dryer with Touch Control

EEID50LIW

Power Source

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • IQ-Touch™ controls offer clean, sleek style to fit any space and provide easy operation
  • Luxury-Quiet™ sound system is so quiet you can run it whenever you want and no one will notice
  • Offers a large 8 cf capacity
  • Offers an 18 minute fast dry time
  • Offers exclusive technology that gently tumbles clothes with exceptional temperature control to help protect fabric
  • Reversible door allows for any laundry room to be a customizable space

SPECIFICATIONS

ADA Compliant
No
AMP
25
Capacity
8 cu ft
Collection
IQ-Touch™
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
38 in
Number of Settings
11
Power Source
Gas
Type
Front Load Dryer
UL Listed
No
Volts
120/240V
Width
27 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday