30 in. 5-Burner Gas Cooktop
30 in. 5-Burner Gas Cooktop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous grates allow you to move even the heaviest pots and pans from burner to burner with the utmost ease
- Professional grade control knobs are designed to provide you with precision control
- Min-2-Max® burner offers a wide range of BTU performance in the industry for versatility
- A deep-well design keeps spills contained for easy cleanup and lowers the cooking surface to countertop-level
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 20000
- Burner Type:
- Sealed
- CSA Certified:
- CSA C22.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-3/4 in
- Height:
- 4-1/4 in
- Material:
- Cast Iron
- Number of Burners:
- 5
- Power Source:
- Gas, Electric
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in