Electrolux Home Products

30 in. Wall Mount Electric Single Oven in Stainless Steel

Part #EEI30EW38TS  |  Manufacturer Part #EI30EW38TS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 16.3, 18.8, 20

Capacity: 5.1 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-3/4 in

Height: 29 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 4000

Width: 30 in