32 in. 18.51 cu. ft. Full Refrigerator in Stainless Steel
IQ-Touch™ 32 in. 18.51 cu. ft. Full Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Notifies you if there's been a power failure, if a door stays open longer than 5 minutes, and if the interior temperature of the freezer rises above 56° F for more than 60 minutes
- Transition LED lighting gradually illuminates the interior with soft but ample light as you open the door
- Luxury-Glide® storage drawer glides out smoothly and fully extends giving you easy access to what's inside
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.6 cu ft
- Collection:
- IQ-Touch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 26-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 71-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Refrigerator Capacity (Cu Ft):
- 18.51 cu ft
- Refrigerator Type:
- Full Refrigerator
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 32 in