Electrolux Home Products

35-5/8 in. 15.7 cf Freestanding French Door Refrigerator with 3-Glide in Stainless Steel

Part #EE23BC78IPS  |  Manufacturer Part #E23BC78IPS

Refrigerator Capacity Cu Ft :

15.7 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enjoy the ultimate in versatility with 9 preset temperature selections that ensure food stays at the ideal temperature for serving and maintaining freshness
  • Provides a flexible tri-level freezer organization system to help you keep your freezer well organized
  • Transition LED lighting gradually illuminates the interior with soft but ample light as you open the door
  • Filtration system keeps clean, filtered air circulated throughout to prevent odor transfer and keeps fresh, clean water and ice at your fingertips

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.9 cu ft

Green: [Yes, Energy Star]

Height: 69-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 15.7 cu ft

Refrigerator Type: French Door

Volts: 120V

Width: 35-5/8 in