Electrolux Home Products

35-5/8 in. 21.47 cf French Door Refrigerator in Grey

Part #EE23BC79SPS  |  Manufacturer Part #E23BC79SPS

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 8.5

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Grey

Color Finish Category: Greys

Control Type: Wave Touch

Depth: 26-7/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.81 cu ft

Height: 69-1/2 in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.66 cu ft

UL Listed: No

Volts: 120V

Weight: 342

Width: 35-5/8 in