36 in. 15.7 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel

You last purchased this on
 
Electrolux

Wave-Touch® 36 in. 15.7 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Electrolux

Wave-Touch® 36 in. 15.7 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #EEW23BC85KS
  • Item #4408497
  • Manufacturer Part #EW23BC85KS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Organization system features Luxury-Glide® drawers with removable and adjustable dividers and 2 mini baskets
  • Luxury-Design® glass shelves are crafted for exceptional beauty and function
  • Enjoy the ultimate in versatility with 9 preset temperature selections that ensure food stays at the ideal temperature for serving and maintaining freshness
  • Wave-Touch® controls activate with 1 simple touch to show you your options, and after you make your choice, all but the options selected will fade away
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
36 cu ft
Collection:
Wave-Touch®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30-7/8 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.89 cu ft
Green Product:
Yes, Energy Star
Height:
69-1/2 in
Installation Type:
Freestanding
Refrigerator Capacity (Cu Ft):
15.7 cu ft
Refrigerator Type:
Counter Depth, French Door
Volts:
120V
Width:
36 in