Electrolux Home Products

3.9 cf Double Wall Oven in Stainless Steel

Part #EEW27EW65PS  |  Manufacturer Part #EW27EW65PS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convection oven cooking circulates hot air to cook foods evenly
  • The Perfect Taste™ temperature probe alerts you when your roast has reached perfection, then automatically adjusts heat to a warm setting
  • Ball bearing oven racks glide with unparalleled ease and extend fully for effortless access
  • Multi-stage cooking conveniently programs your recipes that require multiple cooking stages for optimally prepared dishes

Specifications

ADA Compliant: No

AMP: [40, 33.3, 28.8]

Capacity: 3.9 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-3/4 in

Height: 50-7/16 in

Installation Type: Wall Mount

Interior Light: Yes

Number Of Elements: 3

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 3400

Width: 27 in