0 items

Electrolux Home Products Perfect Steam™ 8 cf 8-Cycle Gas Front Load Dryer

EEFMG517S

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
9
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
8 cu ft
Collection
Perfect Steam™
Color Finish
Titanium
Depth
31-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Power Source
Electric
Type
Front Load Dryer
UL Listed
Yes
Volts
120V
Watts
0.835
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday