Electrolux Home Products Perfect Steam™ Front Load Electric Dryer
EEFME617S
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 25, 9
- CEC Compliant
- For Sale in CA
- Capacity
- 8 cu ft
- Collection
- Perfect Steam™
- Color Finish
- Island White
- Color Finish Category
- Whites
- Depth
- 31-1/2 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 53 in
- Power Source
- Electric
- Type
- Front Load Washer
- UL Listed
- No
- Volts
- 120/240V
- Width
- 27 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday