23-5/8 in. 4.0 cu. ft. Electric Dryer in White
This product has been replaced by
Manufacturer Part #ELFE4222AW
23-5/8 in. 4.0 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 33-1/2 in
- Interior Light:
- Yes
- Number of Settings:
- 3
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Type:
- Vent Free
- Volts:
- 240V
- Width:
- 23-5/8 in