Electrolux Home Products

Front Load Natural Gas Dryer in Island White

Part #EEFDG317TIW  |  Manufacturer Part #EFDG317TIW

Color/Finish:
Island White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 8 cu ft

Color Finish: Island White

Color Finish Category: Whites

Depth: 31-5/8 in

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 38 in

Interior Light: No

Number of Settings: 5

Power Source: Gas

Type: EEFDG317TIW

UL Listed: No

Volts: 120V

Width: 27 in