0 items

Electrolux Home Products LuxCare™ Perfect Steam™ Front Load Steam Washer

EEFLS517S

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
5 cu ft
Collection
LuxCare™ Perfect Steam™
Color Finish
Titanium
Depth
32 in
Energy Factor
2.76
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Interior Light
Yes
Power Source
Electric
RPM
1300
Type
Front Load Washer
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday